Learn More
Description
- Black HPL top.
- Black 3 mm PVC edge banding
- Legs are constructed of 2 x 2 in. square steel outer tubes welded together with upper and lower cross braces; 1.75 x 1.75 in. square steel 14-gauge inner tubes with riv-nuts spaced 1 in. on-center to provide adjustable heights from 29.25 in. H to 36.25 in. H with glides and a 1 in. thick top.
- Apron constructed of 16-gauge with end gusset geometry for additional support; attached to the legs with bolts in the field.
- Additional 14-gauge stretcher bar provides additional rigidity to the table frame; it can be installed front, middle or back of leg frame.
- Frame powder-coated in light gray with a matte finish for a modern look.
- The top is attached with screws in two directions ensuring stability.
- Equipped with adjustable glides for precise leveling.
Specifications
Specifications
| Product Type | Table |
| Description | Fab Lab Table |
| Weight (English) | 355 lb. |
| With Casters | No |
| Top Style | High Pressure Laminate |
| No. of Shelves | None |
| Shape | Rectangle |
| Thickness (English) | 1.25 in. |
| With Tilt | No |
| No. of Drawers | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
