Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Chair Chrome - Desk Height with Medium Back, Seat Tilt, and Casters in Fabric

Catalog No. 14360295 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-295 Black
14-360-293 Blue
14-360-296 Burgundy
14-360-294 Gray
14-360-297 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-295
Add to Cart
Add to Cart

Fisherbrand™ Fabric Task Chairs in Chrome with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, larger back, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic Seat height adjustment
  • Locking back tilt
  • Locking seat tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Adjustable Yes (Pneumatic)
Footrest No
Width (English) Base 25 in.
With Tilt Yes
With Casters Yes
With Backrest Yes
With Armrest No
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) 19 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Weight (English) 33 lb.
Load Bearing Capacity (Metric) 136 kg
Seating Height Desk Height
Thickness (English) Seat 2.5 in.
Color Black
Adjustable (Height) 19 to 24 in.
Back Style Standard
Base Material Polished Cast Aluminum
Seat Material Polyurethane foam, Olefin
Depth (English) 18 in.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Material Fabric
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.