Learn More
Fisherbrand™ Fabric Chair Chrome - High Bench Height with Medium Back, Seat Tilt, Adj Arms, Chrome Foot Ring, and Stationary Glides in Fabric
Shop All Fisherbrand ProductsDescription
- Medium Back
- Adjustable from 26.25-36 inches from the top of the seat to the floor
- Features ergonomic seat height adjustment
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Heavy-duty fabric.
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | Yes |
| Thickness (English) Seat | 2.5 in. |
| With Backrest | Yes |
| Footrest | Yes |
| Width (English) | 19 in. |
| Width (English) Base | 25 in. |
| With Tilt | Yes |
| Weight (English) | 48 lb. |
| With Casters | No |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.