Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Chair Chrome - High Bench Height with Medium Back, Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Casters in Fabric

Catalog No. 14360200 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-200 Navy
14-360-490 Burgundy
14-360-487 Blue
14-360-489 Black
14-360-488 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-200
Add to Cart
Add to Cart

Fisherbrand™ Fabric Task Chairs in Chrome with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, arms, chrome adjustable foot ring, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric.

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Width (English) Base 25 in.
Includes Round tube chrome foot ring with internal lock
Base Material Polished Cast Aluminum
Color Navy
Depth (English) 18 in.
Adjustable Yes (Pneumatic)
Back Style Standard
Adjustable (Height) 26.25 to 36 in.
With Casters Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
With Armrest Yes
Footrest Yes
With Tilt Yes
Width (English) 19 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Weight (English) 48 lb.
With Backrest Yes
Seating Height High Bench Height
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Thickness (English) Seat 2.5 in.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Seat Material Polyurethane foam, Olefin
Material Fabric
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.