Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Chair - Desk Height with Casters in Fabric

Catalog No. 14400197 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-400-197 Burgundy
14-400-196 Blue
14-400-195 Black
14-400-198 Gray
14-400-199 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-400-197
Add to Cart
Add to Cart

Fisherbrand™ Fabric Task Chairs are height adjustable for 31 in. work surface and feature ergonomic adjustments and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
Adjustable (Height) 18 to 23 in.
Color Burgundy
Base Material Nylon Reinforced Fiberglass
Load Bearing Capacity (English) 300 lb.
Seating Height Desk Height
Adjustable Yes (Pneumatic)
Depth (English) 18 in.
Back Style Standard
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Armrest No
With Casters Yes
With Tilt No
With Backrest Yes
Footrest No
Weight (English) 31 lb.
Width (English) Base 25 in.
Width (English) 19 in.
Thickness (English) Seat 2.5 in.
Seat Material Polyurethane foam, Olefin
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Load Bearing Capacity (Metric) 136 kg
Material Fabric
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.