Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Chair - Desk Height with Medium Back and Casters in Fabric

Catalog No. 14400186 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-400-186 Blue
14-400-185 Black
14-400-187 Burgundy
14-400-188 Gray
14-400-189 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-400-186
Add to Cart
Add to Cart

Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, larger back, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic Seat height adjustment
  • Locking back tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric.

Specifications

Product Type General Seating Chair
With Backrest Yes
With Lumbar Support Yes
Adjustable Yes (Pneumatic)
With Tilt No
Footrest No
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Width (English) Base 25 in.
With Casters Yes
Back Style Standard
Weight (English) 32 lb.
Seat Material Polyurethane foam, Olefin
Width (English) 19 in.
Adjustable (Height) 18 to 23 in.
With Armrest No
Thickness (English) Seat 2.5 in.
Seating Height Desk Height
Depth (English) 18 in.
Color Blue
Base Material Nylon Reinforced Fiberglass
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Material Fabric
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.