Learn More
Fisherbrand™ Fabric Chair - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and Casters in Fabric
Shop All Fisherbrand ProductsDescription
- Medium Back
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic Seat height adjustment
- Locking back tilt
- Locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Heavy-duty fabric
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | Yes |
| Color | Gray |
| Depth (English) | 18 in. |
| Back Style | Standard |
| With Tilt | Yes |
| Adjustable (Height) | 18 to 23 in. |
| Adjustable | Yes (Pneumatic) |
| Base Material | Nylon Reinforced Fiberglass |
| Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.