Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Chair - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and Casters in Fabric

Catalog No. 14360464 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-464 Black
14-360-462 Blue
14-360-465 Burgundy
14-360-463 Gray
14-360-466 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-464
Add to Cart
Add to Cart

Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, larger back, adjustable arms, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic Seat height adjustment
  • Locking back tilt
  • Locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) 19 in.
With Casters Yes
Weight (English) 43 lb.
Width (English) Base 25 in.
With Backrest Yes
Seating Height Desk Height
Depth (English) 18 in.
With Tilt Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Base Material Nylon Reinforced Fiberglass
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Thickness (English) Seat 2.5 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Color Black
Seat Material Polyurethane foam, Olefin
Back Style Standard
Adjustable (Height) 18 to 23 in.
Adjustable Yes (Pneumatic)
With Armrest Yes
Footrest No
Material Fabric
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.