Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Chair - High Bench Height with Medium Back, Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Casters in Fabric
SCI_ED

Catalog No. S36274 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S36274 Black
S36600 Blue
S36186 Burgundy
S36399 Gray
S35985 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S36274
Add to Cart
Add to Cart

Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, arms, chrome adjustable foot ring, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 25-34.5 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
Includes Round tube chrome foot ring with internal lock
Seating Height High Bench Height
With Tilt Yes
Load Bearing Capacity (English) 300 lb.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
With Backrest Yes
Width (English) Base 25 in.
Width (English) 19 in.
Weight (English) 48 lb.
Thickness (English) Seat 2.5 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Armrest Yes
With Casters Yes
Load Bearing Capacity (Metric) 136 kg
Footrest Yes
Seat Material Polyurethane foam, Olefin
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Depth (English) 18 in.
Color Black
Adjustable (Height) 25 to 34.5 in.
Back Style Standard
Footrest Size (English) 20 in.
Adjustable Yes (Pneumatic)
Base Material Nylon Reinforced Fiberglass
Material Fabric
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.