Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Chair - High Bench Height with Medium Back, Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Fabric

Catalog No. 14360472 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-472 Blue
14-360-474 Black
14-360-475 Burgundy
14-360-473 Gray
14-360-476 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-472
Add to Cart
Add to Cart

Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, arms, chrome adjustable foot ring, and stationary glides. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 25-34.5 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Width (English) Base 25 in.
With Casters No
With Tilt Yes
Thickness (English) Seat 2.5 in.
With Armrest Yes
With Backrest Yes
Width (English) 19 in.
Footrest Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 48 lb.
Includes Round tube chrome foot ring with internal lock
Adjustable Yes (Pneumatic)
Back Style Standard
Depth (English) 18 in.
Adjustable (Height) 25 to 34.5 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Load Bearing Capacity (Metric) 136 kg
Seat Material Polyurethane foam, Olefin
Color Blue
Seating Height High Bench Height
Footrest Size (English) 20 in.
Load Bearing Capacity (English) 300 lb.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Base Material Nylon Reinforced Fiberglass
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Material Fabric
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.