Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Chair - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Fabric

Catalog No. 14360329 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-329 Gray
14-360-328 Blue
14-360-330 Black
14-360-331 Burgundy
14-360-332 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-329
Add to Cart
Add to Cart

Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 25-34.5 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Adjustable (Height) 25 to 34.5 in.
Back Style Standard
Color Gray
Base Material Nylon Reinforced Fiberglass
Footrest Size (English) 20 in.
Adjustable Yes (Pneumatic)
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Seating Height High Bench Height
Depth (English) 18 in.
Width (English) Base 25 in.
With Backrest Yes
With Casters Yes
With Armrest No
Width (English) 19 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 38 lb.
Thickness (English) Seat 2.5 in.
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Seat Material Polyurethane foam, Olefin
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Footrest Yes
With Tilt Yes
Material Fabric
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.