Learn More
Kimberly-Clark™ Professional Faceshield
Kimberly-Clark™ Professional Faceshield is designed for use in light industrial manufacturing, general splash protection, landscaping and food processing
$431.97
Specifications
Thickness (English) | 0.040 in. |
---|---|
Lens Tint | Clear |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Width (Metric) | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (Metric) | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | ||
17-282
![]() |
Kimberly-Clark™ Professional
29098 |
50.8 cm | 10 in. | 25.4 cm | 20 in. |
Pack of 36 for $431.97
|
|
||
19-706-090
![]() |
Kimberly-Clark™ Professional
30706 |
39 cm | 8 in. | 20 cm | 15.5 in. | N/A | N/A | N/A | |
Description
- Provides on-the-job protection for heat applications, as well as for grinding, flying debris and splashes
- Made of durable polycarbonate
- Reusable (depending on the task)
- Designed for use in light industrial manufacturing, general splash protection, landscaping and food processing
- D3 rating for splash protection
- Polycarbonate material provides 99.9% UVA/UVB/UVC protection
- Compatible with the Jackson Safety Hard Hat Interchange System
- Snaps into place on compatible head gear and hard hats – no special tools required
- When used with any Jackson Safety Brand Headgear, this polycarbonate faceshield meets the performance standards of ANSI Z87.1+ for high-impact protection and is CSA Z94.3 compliant (when used with compatible Jackson Safety headgear)
Compliance
Faceshield meets ANSI Z87.1-2010 standards
Specifications
0.040 in. | |
Clear | |
Polycarbonate |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.