Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Safety Apparel™ Enespro™ Cotton Flannel Faceshield Bag
SDP

Catalog No. 17001156 Shop All National Safety Apparel Products
Encompass_Preferred
Change view
Click to view available options
Width (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
17-001-156 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-001-156 Supplier National Safety Apparel™ Supplier No. BCFSHIELD
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cotton flannel face shield unit bag keeps face shields protected while not in use.

  • This faceshield bag comfortably stores and protects Enespro faceshields
  • Drawstring Closure
  • Care and maintenance printed on the inside bag
  • Approx. 15.5 x 9 x 17 in.

Specifications

Width (English) 9 in.
Size Standard
Product Type Faceshield Bag
Material Cotton flannel
Color Beige
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.