Learn More
Kimberly-Clark™ Professional Faceshields
Description
- Made of durable polycarbonate
- May be reused (depending on the task)
- D3 rating for splash protection and the polycarbonate material provides 99.9% UVA/UVB/UVC protection
- Compatible with the Jackson Safety Hard Hat Interchange System
- Snaps into place on compatible head gear and hard hats – no special tools required
- When used with any Jackson Safety Brand Headgear, meets the performance standards of ANSI Z87.1+ for high-impact protection and is CSA Z94.3 compliant (when used with compatible Jackson Safety headgear)
Specifications
Specifications
| Width (English) | 15.5 in. |
| Lens Tint | Green |
| Product Type | Faceshield |
| Length (English) | 8 in. |
| No. per Pack | 36/Pk. |
| Lens Material | Polycarbonate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.