Learn More
Kimberly-Clark™ Professional Faceshields
Description
- Made of durable acetate
- Reusable (depending on the task)
- Designed for use in light industrial manufacturing, general splash protection, landscaping and food processing
- Compatible with the Hard Hat Interchange System
- Snaps into place on compatible head gear and hard hats – no special tools required
- When used with any Jackson Safety Brand Headgear, this acetate faceshield meets the performance requirements of ANSI Z87.1
Specifications
Specifications
| Thickness (English) | 0.040 in. |
| Width (English) | 15.5 in. |
| Lens Tint | Clear |
| Product Type | Faceshield |
| Length (English) | 9 in. |
| No. per Pack | 24/Pk. |
| Lens Material | Acetate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.