Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark™ Professional Faceshields

Catalog No. 19169154
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (English):
8 in.
9 in.
Lens Material:
Acetate
Polycarbonate
Lens Tint:
Clear
Clear, IR Filter Shade 5.0
Clear, IR/UV 3.0
Green
Width (English):
15.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Lens Material Lens Tint Width (English)
19-169-154 8 in. Polycarbonate Clear, IR/UV 3.0 15.5 in.
19-169-155 8 in. Polycarbonate Clear, IR Filter Shade 5.0 15.5 in.
19-169-100 8 in. Polycarbonate Green 15.5 in.
19-169-153 9 in. Acetate Clear 15.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-169-154 Supplier Kimberly-Clark™ Professional Supplier No. 26262
Add to Cart
Add to Cart
This item is not returnable. View return policy

Kimberly-Clark™ Professional Faceshields are designed to provide on-the-job protection for heat applications, as well as for grinding, flying debris and splashes.

  • Protects against infrared (IR) and ultraviolet radiation (UVA / UVB) during tasks like light cutting and brazing
  • Made of durable polycarbonate material
  • Resusable (depending on the task)
  • Designed for use in light industrial manufacturing, general splash protection, landscaping and food processing
  • D3 rating for splash protection
  • Compatible with the Jackson Safety Hard Hat Interchange System
  • Snaps into place on compatible head gear and hard hat systems – no special tools required
  • When used with any Jackson Safety Brand Headgear, this polycarbonate faceshield meets the performance standards of ANSI Z87.1+ for high-impact protection and is CSA Z94.3 compliant (when used with compatible Jackson Safety headgear)

Specifications

Width (English) 15.5 in.
Lens Tint Clear, IR/UV 3.0
Product Type Faceshield
Length (English) 8 in.
Lens Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.