Learn More
Description
- Molded from high strength polycarbonate material
- Made to withstand rugged use
- Comfortable fit
Specifications
Specifications
| Lens Type | Visor |
| Lens Coating | Uncoated |
| Shape | Rectangle |
| Height (Metric) | 30.48 in. |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Height (English) | 12 in. |
| Thickness (English) | 0.040 in. |
| Thickness (Metric) | 0.10 cm |
| Lens Tint | Clear |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
