Learn More
Description
Note: The lids of the Falcon™ IVF Products are not certified nonembryotoxic.
- Pre-tested plasticware for in vitro fertilization (IVF)
- CE marked to the Medical Device Directive 93/42/EEC
- Manufactured in accordance with FDA Quality System Regulation
- US FDA-cleared Class II medical device
- Nonembryotoxic, Nonpyrogenic, Noncytotoxic
- Tissue culture (TC)-treated for a consistent hydrophilic surface
- Low-wall dish is not TC-treated (not wettable) for optimal media droplet consistency
- Sterilized by gamma irradiation (SAL 10-6)
- Flat dish bottoms for distortion-free optics
- Packaged in peel-open, medical-style packaging, Multi-unit bags have reseal tabs
Specifications
Specifications
| Culture Area | 1.39 cm2 |
| Material | Polystyrene |
| Volume (Metric) Well | 1.8 mL |
| Type | 17 x 11 mm Four-well Dish, 1 Piece Lid |
| Quantity | 1/pk, 100/cs |
| No. per Pack | 1/Pk. |
| No. per Case | 100/Cs. |
| Color | Clear |
| Surface Treatment | TC-Treated |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
