Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Falcon Premium PVC/Polyester Rainwear

Catalog No. 191305497 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-5497 4X-Large
19-130-5491 Small
19-130-5492 Medium
19-130-5493 Large
19-130-5494 X-Large
19-130-5495 2X-Large
19-130-5496 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-130-5497 Supplier PIP™ Supplier No. 201370X4
  • $26.50
    $15.65 / Each of 1

    Save $10.85

    41% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance

  • Jacket with hood and Bib Overalls
  • With corduroy collar
  • Yellow

Specifications

Color High-vis Lime Yellow
For Use With (Application) For construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance
Hood Type Detachable
Material Polyester, PVC
Size 4X-Large
Closure Type Storm Flap Front
Collar Type Corduroy
Construction 3-piece, PVC on Polyester
Length (English) Inseam 34 in.
Length (Metric) Inseam 86.4 cm
No. of Pockets 2
Product Type Three-Piece Rainsuit
Size (English) Chest 64 in.
Size (English) Waist 56 in.
Size (Metric) Chest 162.6 cm
Thickness 0.35 mm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.