Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific False Bottom Tubes for Automation

Catalog No. 21200231 Shop All Globe Scientific Products
Change view
Click to view available options
Color:
Natural
White
Product Type:
False Bottom Tube
Packaging:
1000/Cs.
1500/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type Packaging
21-200-231 White False Bottom Tube 1000/Cs.
21-200-228 Natural False Bottom Tube 1000/Cs.
21-200-229 Natural False Bottom Tube 1500/Cs.
21-200-232 White False Bottom Tube 1500/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-200-231 Supplier Globe Scientific Supplier No. 5528
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

For use as secondary tube for barcoding on automated analyzers

 

  • Made of Polypropylene
  • Dimensions: 16 x 97mm
  • Capacity: 5mL
  • Screw Caps are sold separately (See 21-200-231, -232)

 

Specifications

Color White
Description These are the screw caps for use with 5527 and 5527B False Bottom Tubes
Capacity (Metric) 5 mL
Material Polypropylene
Packaging 1000/Cs.
Sterility Non-sterile
Product Type False Bottom Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.