Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Fast-Freeze Flask Bottom Only, Amber
GSA_VASDP

Catalog No. p-6962079 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
300 mL
600 mL
750 mL
900 mL
Diameter (English) Outer:
2.7 in.
3.9 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (English) Outer
16-108-579 300 mL 2.7 in.
16-108-580 600 mL 3.9 in.
16-108-581 750 mL 3.9 in.
16-108-582 900 mL 3.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 16-108-579 Supplier Labconco™ Supplier No. 7542601
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used in the freeze drying process and compatible with all major brands of freeze-drying equipment. Labconco™ Fast-Freeze Flask Bottom Only, Amber is made of high-strength borosilicate glass to withstand extreme temperatures and high vacuum.

  • Features a wide mouth opening for easy loading and cleaning
  • Flat bottom reduces spills and provides better balance
  • Amber-color glass protects light-sensitive samples
  • Available in 300mL, 600mL, 750mL, and 900mL
  • Bottoms are available separately as replacement components

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Diameter (English) Outer 2.7 in.
Capacity (Metric) 300 mL
Material Borosilicate Glass
Product Type Amber Flask
Disposable Reusable
Mouth Style Wide
Bottom Shape Flat
Diameter (Metric) Outer 59.2 mm
Weight (Metric) 0.5 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.