Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Fast Output Teaching Still
SCI_ED

Catalog No. S50923 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (English):
135.2 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
S50923 135.2 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S50923 Supplier Dynalon™ Supplier No. 540004
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Produces 4L of distilled water per hour and is easy to use.

This still lets you produce quality distillate while demonstrating the distillation process through a crystal-clear borosilicate glass boiler and a high-efficiency coil condenser. It is easy to use and safe to operate. A 3kW chromium-plated heater boils the water and the high-efficiency condenser provides distilled water output at 25° to 35°C (minimum water supply flowrate 1L/min.).

  • Simple to install
  • Strong metal stand for either bench or wall mounting
  • Condenser plumbing connections are via screwhead connectors so hose can be fitted or removed safely
  • Distilled water is produced at a rate of 4L/hr.
  • Quality of effluent complies with ASTM™ Type 4 and the European Pharmacopoeia for Purified Water
  • Built-in thermostat protects heater in the event of water supply failure, resets it automatically when the still has cooled
  • Unit can be cleaned without cumbersome dismantling; cleaning agents can be added to boiler through built-in funnel
  • Stopcock provided for draining

Specifications:

  • 220/240V, 50/60Hz
  • Dimensions: 20 × 6 × 18 in. (50 × 15 × 45cm)
  • Weight: 13.25 lb. (6kg)
  • Replaceable components are available for this item

Specifications

Dimensions (L x W x H) 19.7 x 5.9 x 17.7 in. (50 x 15 x 45 cm)
Temperature Range (Metric) 25°C to 35°C
Heating Capacity (Metric) 3
Temperature Range (English) 77°F to 95°F
Pressure Range 3 psi
Weight (Metric) 6 kg
Capacity (Metric) 4 L
Conductivity 2
Type Merit Water Still
Frequency 50/60 Hz
Height (Metric) 45 cm
Electrical Requirements 220/240 V 50/60 Hz
Width (Metric) 15 cm
Voltage 220 V
Length (Metric) 50 cm
Capacity (English) 135.2 oz.
Certifications/Compliance ASTM type 4
Material Metal
Weight (English) 13.25 lb.
Includes Crystal-clear Borosilicate Glass boiler and a high-efficiency coil condenser, strong Metal stand
Length (English) 19.7 in.
For Use With (Application) Produces 4L/Hour distilled water
Height (English) 17.7 in.
Width (English) 5.9 in.
Flow Rate 4
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.