Learn More
Description
- TrekDry™ material is form-fitting to keep working hands cool and comfortable
- High-dexterity synthetic leather infused with touchscreen technology
- Stretch-elastic cuffs create a secure fit
- Reinforced thumb and index finger provide additional durability
- Anatomically designed two-piece palm design prevents material bunching
- Pinched fingertip construction improves fingertip strength and durability
- Machine washable
Specifications
Specifications
| Back Material | TrekDry™ |
| Cuff Material | Elastic |
| Coating Material | Uncoated |
| Color | Blue |
| Hand | Specific |
| Material | Synthetic Leather |
| Product Type | Mechanic's Gloves |
| Size | Large |
| For Use With (Application) | Automotive Work, Maintenance Repairs, Equipment Operation, and DIY Home Improvement |
| Glove Cuff Style | Open |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.