Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Fat Diet, High Saturated Fat, Powder
Typically provides 4.39 kcal/gm.
$771.00 - $2928.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296024110
|
MP Biomedicals™
0296024110 |
10 kg |
Each for $771.00
|
|
|||||
MP296024120
|
MP Biomedicals™
0296024120 |
20 kg |
Each for $1,336.00
|
|
|||||
MP296024150
|
MP Biomedicals™
0296024150 |
50 kg |
Each for $2,928.00
|
|
|||||
Description
Contains AIN-76 Mineral Mix and 20% coconut oil, hydrogenated.
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Not Autoclavable | |
Powder | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title