Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals Fat Diet With 60 Kcal Percent

Catalog No. MP296044920 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
1 kg
10 kg
20 kg
50 kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP296044920 20 kg
MP296044901 1 kg
MP296044910 10 kg
MP296044950 50 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. MP296044920 Supplier MP Biomedicals Supplier No. 0296044920
Add to Cart
Add to Cart

60 kcal/gm. High calorie value.

  • 60 kcal/gm
  • High calorie value
  • Form: powder
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Format Powder
Quantity 20 kg
Storage Requirements Room Temperature
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.