Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Fat Free Diet (Ain 76A), Pellet
Diet free of fat, contains AIN vitamin 76 and AIN mineral mixes.
Supplier: MP Biomedicals 0296032220
Description
- Diet free of fat, containing AIN vitamin 76 mix and AIN mineral mix
- Also contains casein, amino acids and fiber
- Ideal for fat free diet research
- Enables ability to add fat into diet with more control

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction