Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Fat Free Diet, Modified
Fat free test diet for animal use.
$834.00 - $3151.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Sterility | Non-sterile |
Storage Requirements | Room Temperature |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296023710
|
MP Biomedicals™
0296023710 |
10 kg |
Each for $834.00
|
|
|||||
MP296023720
|
MP Biomedicals™
0296023720 |
20 kg |
Each for $1,455.00
|
|
|||||
MP296023750
|
MP Biomedicals™
0296023750 |
50 kg |
Each for $3,151.00
|
|
|||||
Description
Contains AIN Mineral Mix and less than 0.2% total fat (from Vitamin Free Casein).
Specifications
Animal Diet | |
Single-use | |
Room Temperature | |
0.3048 m |
Not Autoclavable | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title