Learn More
Description
- External adjustment
- LCD hybrid touchscreen
- Intuitive onscreen guidance
- 10 built-in applications
- Statistical data analysis
- USB connection
- Metal base with PBT top housing
- Overload protection
Have a legacy METTLER TOLEDO ME balance? The FE balance is your new solution. See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- FE Standard Precision Balances
- LA Standard Precision Balances
Specifications
Specifications
| Calibration | External |
| Capacity | 4200 g |
| Display Type | Color Touchscreen |
| Readability | 0.01 g |
| Min. Sample Weight | 14 g |
| Model | FE4002E |
| Stabilization Time | 1 sec. |
| Type | Precision Balance |
| Dimensions (D x W x H) | 35.4 x 20.9 x 10.0 cm |
| Width (Metric) Pan | 18.0 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.