Learn More
Stoelting™ Fear Conditioning System

Stoelting™ Fear Conditioning System version of the ANY-maze software is paired with and controls all of the components necessary to conduct Fear Conditioning experiments on mice and rat. Systems require a computer (not included).
$30850.00 - $88850.00
Catalog Number | Mfr. No. | Animal | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Animal | Quantity | Price | Quantity & Availability | ||||
10-000-611
![]() |
Stoelting™
60461S |
Mouse | 1 |
Each for $30,850.00
|
|
||||
10-000-612
![]() |
Stoelting™
60462S |
Mouse | 2 |
Each for $49,450.00
|
|
||||
10-000-613
![]() |
Stoelting™
60463S |
Mouse | 4 |
Each for $87,300.00
|
|
||||
10-000-614
![]() |
Stoelting™
60464S |
Rat | 1 |
Each for $31,100.00
|
|
||||
10-000-615
![]() |
Stoelting™
60465S |
Rat | 2 |
Each for $50,200.00
|
|
||||
10-000-616
![]() |
Stoelting™
60466S |
Rat | 4 |
Each for $88,850.00
|
|
||||
Description
System uses the two most common fear conditioning paradigms:
- Contextual Fear Conditioning
- Acoustically-Cued Fear Conditioning
- Fear conditioning is the method by which animals learn to fear new stimuli. It is a form of learning in which fear is associated with a particular neutral context (e.g. a room) or neutral stimulus (e.g. a tone). This can be done by pairing the neutral stimulus with an aversive stimulus (e.g. a shock). Eventually, the neutral stimulus alone can elicit the state of fear.
The detection of Freezing is automated and based on video analysis, by using the Any-Maze software (specific version for Fear Conditioning), which also controls the shocker and the sound generator.
System also works in total darkness.
Includes the following:
- Fear Conditioning Specific version of ANY-maze Behavioral Tracking Software
- FireWire camera
- Sound Generator
- Shocker
- Animal Enclosure with electrified grid floor
- Sound-Attenuating Chamber with light and fan
- Context Kit (to alter chamber’s color and texture)
- System componenet
- Does not include a computer but a computer is required
ANY-maze software (specific to the Fear Conditioning apparatus)
- Immobility (fear-induced freezing) quantitatively measured using video-based detection
- Automatically calculates parameters of interest such as:
- Total freezing time
- Number of freezing episodes
- Duration of freeing episodes
- Latency times between stimuli and freezing events
- FC Chamber
- Shocker
- Constant current (from 0.1 to 2.9 mA in 0.1 mA steps)
- Sound Generator
- Two Independent channels with adjustable frequency and intensity (100 to 40,000 Hz; 1 to 150 dB)
- Two independent white noise channels
- ANY-maze driven speaker (and light) can be freely positioned within the sound-attenuation chamber
- Enclosure with Electrified Grid Floor
- Convenient and innovative opening and debris tray (17 x 17 x 25(h) cm)
- Sound-Attenuating Chamber - Minimizes travel of ultrasonic vocalizations and fear-related pheromones
- Includes light and fan
- Context Kit
- Includes a set of removable contexts to alter the animal enclosure’s color and texture
- Note: Macintosh Operating Systems are not supported.
Specifications
Neuroscience |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.