Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ FeatherLite™ Panel, Acrylic
SDP

Get protected while you are working with this Fisherbrand™ Sneeze Guard Panel. It is easy to setup and easy to clean.

$389.00 - $663.50

Specifications

Width (English) 57 in.
Depth (English) 24 in.
Lens Tint Clear
Product Type Sneeze Guard
Material Acrylic
View More Specs

Products 3
Catalog Number Height (English) Price Quantity & Availability  
Catalog Number Height (English) Price Quantity & Availability  
25-100-619
SDP
View Documents
35 in.
Each for $389.00
Only null left
Add to Cart
 
25-100-618
SDP
View Documents
52.5 in.
Each for $485.50
Only null left
Add to Cart
 
25-100-617
SDP
View Documents
70 in.
Each for $663.50
Only null left
Add to Cart
 
Description

Description

Clean with soap and water. Antibacterial sprays are ok to use as well.
Specifications

Specifications

57 in.
Clear
Acrylic
24 in.
Sneeze Guard
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.