Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ FeatherLite™ Panel, Vinyl

Get protected while you are working with this Fisherbrand™ Sneeze Guard Panel. It is easy to setup and easy to clean.
$221.50 - $267.50
Specifications
Width (English) | 57 in. |
---|---|
Depth (English) | 24 in. |
Lens Tint | Clear |
Product Type | Sneeze Guard |
Material | Vinyl |
Catalog Number | Height (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Height (English) | Price | Quantity & Availability | ||||||
25-100-616
![]() |
35 in. |
Each for $221.50
|
|
||||||
25-100-615
![]() |
52.5 in. |
Each for $249.50
|
|
||||||
25-100-614
![]() |
70 in. |
Each for $267.50
|
|
||||||
Description
Clean with soap and water. Antibacterial sprays are ok to use as well.Specifications
57 in. | |
Clear | |
Vinyl |
24 in. | |
Sneeze Guard |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title