Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Female Internal Reproductive Organ Model
SCI_ED

Catalog No. S80970 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80970 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80970 Supplier Walter Products™ Supplier No. B10464
Add to Cart
Add to Cart

Our model of the female internal reproductive organ is coronally sectioned to reveal the important internal structures of the vagina, cervix & cervical canal, and fallopian tubes with ovaries. One ovary is opened to display representations of corpus luteum & albicans, and a mature follicle.

  • Coronally sectioned to reveal internal structures of the vagina including the cervix & cervical canal, fallopian tubes with ovaries
  • One ovary is opened to display representations of corpus luteum & albicans, and a mature follicle
  • Mounted on a stand
  • Model is made exclusively from high quality medical PVC

Specifications

For Use With (Application) Education
Height (Metric) 20 cm
Includes Model & base
Length (Metric) 11 cm
Material PVC
Quantity 1
Weight (Metric) 0.9 kg
Width (Metric) 11 cm
Product Type Model, Female Internal Reproductive Organ
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.