Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Female Pelvic Skeleton Model
SCI_ED

Catalog No. S80987 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80987 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80987 Supplier Walter Products™ Supplier No. B10217
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made up of the pelvic bones (ischium, illium, and pubic), sacrum, coccyx, pubic symphysis and the 4th and 5th lumbar vertebrae.

  • Life-size, accurate and detailed representations of the female pelvic bones
  • The pelvic bones, sacrum, coccyx, pubic symphysis, and 4th & 5th lumbar vertebrae are represented
  • Model is made exclusively from high quality medical PVC

Specifications

For Use With (Application) Education
Height (Metric) 21 cm
Includes Pelvis
Length (Metric) 18 cm
Material PVC
Quantity 1
Size Life-size
Weight (Metric) 0.68 kg
Product Type Model, Female Pelvis
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.