Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Female Pelvis Model, 2 Parts
SCI_ED

Catalog No. S15005 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W x H):
33 x 23 x 38 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15005 33 x 23 x 38 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15005 Supplier Eisco™ Supplier No. AM0117B

missing translation for 'validMainframeMsg'

This Female Pelvis Model demonstrates the median section of a female and is dissectible into 2 parts.

  • Median section of a female dissectible into 2 parts
  • One half of genital organs with bladder and rectum is removable, one half is shown at the normal position in the pelvis
  • Made of polyvinyl chloride (PVC) plastic for durability
  • Hand painted with vivid, non-toxic paint
  • Supplied with an English key card
  • Mounted on base

Specifications

Dimensions (L x W x H) 33 x 23 x 38 cm
For Use With (Application) Studying Structure and Function of a Female Pelvis
Includes English Key Card
Material PVC
Mounting Base
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
Product Type Model, Female Pelvis
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.