Learn More
Description
- Fittings include 3/8 in. stems and hardware to attached to the overhead service panel
- All fitting types are keyed to ensure that they couple only with one of the same service
Specifications
Specifications
| Product Type | Quick-Connect Fitting |
| Color | Color Coded Brown |
| Material | Brass |
| Depth (Metric) | 2.7 cm |
| Height (English) | 1.4 in. |
| Depth (English) | 1.1 in. |
| Height (Metric) | 3.5 cm |
| Width (English) | 1.4 in. |
| Width (Metric) | 35 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
