Learn More
Description
dm4CTP (2'-deoxy-N4-methylcytidine 5'-triphosphate) modified nucleotide is supplied as 10 mM aqueous solution titrated to pH 7.0 with NaOH.
dm4CTP can be enzymatically incorporated into DNA with Taq DNA Polymerase, Klenow Fragment, and it is used in the synthesis of methylated DNA.
- lambdamax = 274nm, extinction coefficient = 13.6x103 M-1 x cm-1 (pH7.0)
- Functionally tested in PCR with taq DNA Polymerase
- Greater than 96% purity confirmed by HPLC
- Free of endo-, exodeoxyribonuclease, phosphatase and nicking activities
Recommended for:
Synthesis of methylated DNA.
Specifications
Specifications
| Concentration | 10 mM |
| Content And Storage | -20°C |
| Quantity | 1 μmol |
| Product Type | dm4CTP |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.