Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ferno™ HeadHugger™ Disposable Head Immobilizer
SDP

Catalog No. 191305682
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
32 x 8 x 125 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-130-5682 32 x 8 x 125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-5682 Supplier Ferno™ Supplier No. 0832092
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For services that have difficulty retrieving equipment

  • Heavy-grade, water-resistant corrugated material made
  • Independent support panels that fold around the patient's head
  • Hook-and-loop fasteners to hold head in place
  • Radiolucent
  • Provides minimal interference with MRI or CT procedures
  • Open: 32L x 8W x .125 in.H

Specifications

Product Type Head Immobilizer
Dimensions (L x W x H) 32 x 8 x 125 in.
Height (English) 125 in.
Height (Metric) 317 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Width (English) 8 in.
Width (Metric) 20.32 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.