Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ferno™ Model 108-D Disaster Litter Pole Stretcher
SDP

Catalog No. 191305711
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
90 x 22 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-130-5711 90 x 22 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-5711 Supplier Ferno™ Supplier No. 0107969
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for use by EMS services, fire departments, law enforcement, hospitals or other agencies that need a sturdy, compact and economical litter for mass casualty response

Economical, lightweight litter designed for disaster use

  • Sturdy aluminum frame
  • Easy-to-decontaminate polypropylene mesh cover and restraints
  • Load limit: 350 lb. (159kg)

Order Info

L x W x H: 90 x 22 x 6 in. (229 x 55 x 15cm)

Specifications

Product Type Disaster Litter Pole Stretcher
Dimensions (L x W x H) 90 x 22 x 6 in.
Height (English) 6 in.
Height (Metric) 15 cm
Includes Aluminum frame, Polypropylene mesh cover, two attached Polypropylene restraints
Length (English) 90 in.
Length (Metric) 229 cm
Load Capacity (English) 350 lb.
Load Capacity (Metric) 159 kg
Weight (English) 13 lb.
Weight (Metric) 6 kg
Width (English) 22 in.
Width (Metric) 55 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.