Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ferno™ Model 11 Emergency Stretcher with Wheels
SDP

Catalog No. 191305715
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
74 x 20 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-130-5715 74 x 20 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-5715 Supplier Ferno™ Supplier No. 0101110
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Useful for transferring patients who have no suspected spinal injury

  • Aluminum frames and heavy-duty, bacteriostatic, vinyl-coated nylon coated
  • Convenient trigger-release, folding 4 in. wheels and posts
  • Can be used on street and then placed directly onto squad bench equipped with Model 533 Wheel Cups and Models 534/535 Post Cups
  • Slimline center hinges enable stretcher to fold for compact storage
  • Can be used with Model 385-A Storage/Carrying Case
  • Load limit: 350 lb. (159kg)

Order Info

L x W x H: 74 x 19 x 8 in. (187 x 47 x 21cm). Folded length: 37 in. (94cm). Weight: 13 lb. (6kg).

Specifications

Product Type Emergency Stretcher
Material Vinyl-coated Nylon
Dimensions (L x W x H) 74 x 20 x 8 in.
For Use With (Application) Transferring patients who have no suspected spinal injury
Height (English) 8 in.
Height (Metric) 21 cm
Includes Wheels
Length (English) 74 in.
Length (Metric) 187 cm
Load Capacity (English) 350 lb.
Load Capacity (Metric) 159 kg
Weight (English) 13 lb.
Weight (Metric) 6 kg
Width (English) 20 in.
Width (Metric) 50 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.