Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ferno™ Model 65 Scoop™ Stretcher
SDP

Catalog No. 19039259
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
79 x 17 x 3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-039-259 79 x 17 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-039-259 Supplier Ferno™ Supplier No. 65
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For hip injuries and road accidents

Specifications

Product Type Scoop Stretcher
Material Aluminum
Dimensions (L x W x H) 79 x 17 x 3 in.
Height (English) 3 in.
Height (Metric) 7 cm
Includes Three burgundy/black restraints, narrow foot end frame
Length (English) 79 in.
Length (Metric) 201 cm
Load Capacity (English) 350 lb.
Load Capacity (Metric) 159 kg
Weight (English) 18 lb.
Weight (Metric) 8 kg
Width (English) 17 in.
Width (Metric) 43 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.