Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Ferret Diet, Purified, Powder
Ferret diet that has been purified. Contains casein and MP Bio vitamin mixture.
$1273.00 - $4609.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296032310
|
MP Biomedicals
0296032310 |
10 kg |
Each for $1,273.00
|
|
|||||
MP296032320
|
MP Biomedicals
0296032320 |
20 kg |
Each for $2,161.00
|
|
|||||
MP296032350
|
MP Biomedicals
0296032350 |
50 kg |
Each for $4,609.00
|
|
|||||
Description
- Ferret diet that has been purified
- Contains casein and MP Bio vitamin mixture
- Also contains mineral mixture along with amino acids and choline
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title