Learn More
Thermo Scientific™ Ferrules for Thermo Scientific™ and Agilent™ Instruments
Shop All Thermo Scientific ProductsDescription
Use Thermo Scientific™ Ferrules Instruments to ensure optimal performance of your Thermo Scientific and Agilent GC instrument. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications.
- Available in 100% graphite ferrules, 15% graphite/85% vespel
- Ferrules for different types of injectors and detectors
Ordering Information
Packaged in contaminant-free, individual blister packs.
Specifications
Specifications
| Diameter (Metric) | For 0.1 to 0.32 mm ID column |
| For Use With (Equipment) | SSL Injectors and Non-MS detectors of Thermo Scientific TRACE 1300/1600 series or Agilent GC instruments |
| Type | Ferrule |
| Material | 100% Graphite |
| Quantity | Pack of 10 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.