Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Krackeler Scientific Ferrules: Graphite/Vespel
SDP

Catalog No. 50623512N
Change view
Click to view available options
Diameter (Metric) Inside:
0.04 cm
0.05 cm
0.08 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
50623512N 0.08 cm
51813323N 0.04 cm
50623514N 0.05 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 50623512N Supplier Krackeler Scientific Supplier No. 9250623512EA
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Material Graphite, Vespel
For Use With (Equipment) GC and GC/MS Capillary Column, Fits Column I.D. 0.045 to 0.053 cm
Type Ferrule
For Use With (Application) GC
Diameter (English) Inside 0.031 in.
Diameter (Metric) Inside 0.08 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.