Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Krackeler Scientific Ferrules: Graphite/Vespel
SDP

Catalog No. 51813323N
Change view
Click to view available options
Diameter (Metric) Inside:
0.04 cm
0.05 cm
0.08 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
51813323N 0.04 cm
50623512N 0.08 cm
50623514N 0.05 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 51813323N Supplier Krackeler Scientific Supplier No. 9251813323EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Material Graphite, Vespel
For Use With (Equipment) Fits Column I.D. 0.025 mm
Type Ferrule
Diameter (English) Inside 0.0157 in.
Diameter (Metric) Inside 0.04 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.