Learn More
Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
- The anatomy of a human fetal skull can be studied easily with this realistic fetal skull replica
- The fetal skull is a natural cast of a fetal head in the 30th week of pregnancy, showing the characteristics of prenatal development
- The fontanel, which becomes bone over time, is clearly visible on the fetal skull
- Sutures will form along the bony plates, helping fuse the fetal skull as the child ages
- Available with or without a stand
Specifications
Specifications
| For Use With (Application) | To study the anatomy of a Human fetal skull |
| Material | Plastic |
| Weight (English) | 0.33 lb. |
| Weight (Metric) | 0.15 kg |
| Product Type | Anatomical and Cellular Model, Human Fetus Skull |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


