Learn More
Description
- Permanently embedded graphics within the sign panel and excellent outdoor durability
- Fiberglass material is abrasion-resistant and chemical-resistant
- Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
- Bold and bright, providing high visibility to critical messages
Specifications
Specifications
| Finish | Not Laminated |
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Max. Temperature (English) | 194°F |
| Min. Temperature (English) | -40°F |
| Temperature Range (English) | -40°F to 194°F |
| Displayed Text | BE SURE CYLINDER |
Safety and Handling
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
