Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Fiberglass No header Sign: CHEMICAL STORAGE

Catalog No. 19107323 Shop All Brady Corporation Products
Catalog No. 19-107-323 Supplier Brady™ Supplier No. 62646

Improve workplace safety with proper signage. The Brady™ No header Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Permanently embedded graphics within the sign panel and excellent outdoor durability
  • Fiberglass material is abrasion-resistant and chemical-resistant
  • Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
  • Bold and bright, providing high visibility to critical messages

Specifications

Finish Not Laminated
Material Fiberglass
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
Max. Temperature (English) 194°F
Min. Temperature (English) -40°F
Temperature Range (English) -40°F to 194°F
Displayed Text CHEMICAL STORAGE
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.