Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Fiberglass Platform Ladder

Catalog No. 17010821
Change view
Click to view available options
Length (English):
72 in.
96 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-010-821 72 in.
17-010-822 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-010-821 Supplier Werner Supplier No. PT7404
Add to Cart
Add to Cart

Features a large platform, slip-resistant steps, a duty rating of 300 lb. per side, and is designed for one or two-person jobs.

Large platform provides secure and comfortable work area.

  • Pinch-Proof™ platform is designed for easy opening and folding
  • GLASMARK™ Violator stripes on rails allow ladder to be more visible
  • Slip-resistant Traction-Tred™ steps on front and rear sections
  • Model PT7404-4C available with 4 casters to allow for easy 360 degree mobility
  • Soft rubber wheels are easy on vinyl floors and designed to roll over thresholds
  • Aluminum external rail shield helps protect against abrasion damage
  • Safety guardrail

Specifications

Certifications/Compliance ANSI-A14-5-2007, OSHA
Dimensions (L x W x H) 72 x 25.25 x 9.96 in.
Height (English) 7 ft.
Load Capacity (Metric) 136.1 kg
Length (English) 72 in.
Load Capacity (English) 300 lb.
Model PT7400 Series
Material Fiberglass
Width (English) 25.25 in.
Product Type Platform Ladder
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.