Learn More
Werner Fiberglass Platform Ladder
Description
Large platform provides secure and comfortable work area.
- Pinch-Proof™ platform is designed for easy opening and folding
- GLASMARK™ Violator stripes on rails allow ladder to be more visible
- Slip-resistant Traction-Tred™ steps on front and rear sections
- Model PT7404-4C available with 4 casters to allow for easy 360 degree mobility
- Soft rubber wheels are easy on vinyl floors and designed to roll over thresholds
- Aluminum external rail shield helps protect against abrasion damage
- Safety guardrail
Specifications
Specifications
| Certifications/Compliance | ANSI-A14-5-2007, OSHA |
| Dimensions (L x W x H) | 96 x 28.68 x 9.96 in. |
| Height (English) | 7 ft. |
| Length (English) | 96 in. |
| Load Capacity (English) | 300 lb. |
| Quantity | 1 Ea. |
| Material | Fiberglass |
| Model | PT7400 Series |
| Load Capacity (Metric) | 136.1 kg |
| Width (English) | 28.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.