Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Fiberglass Platform STOCKR'S LADDER

Catalog No. 17010825
Change view
Click to view available options
Length (English):
72 in.
96 in.
120 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-010-825 120 in.
17-010-823 72 in.
17-010-824 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-010-825 Supplier Werner Supplier No. PT74084C
Add to Cart
Add to Cart

With 4 spring-mounted casters to allow for easy mobility, slip-resistant steps, a duty rating of 300 lb. per side, this STOCKR's LADDER is designed for one or two-person jobs.

Large platform provides secure and comfortable work area.

  • Pinch-Proof™ platform is designed for easy opening and folding
  • GLASMARK™ Violator stripes on rails allow ladder to be more visible
  • Slip-resistant Traction-Tred™ steps on front and rear sections
  • Spring mounted caster eliminates need for a separate brake
  • Durable caster assembly with stainless steel spring, steel stem and ball bearing swivel; heavy duty step brace
  • 4 casters allow easy 360 degree mobility
  • Soft rubber wheels are easy on vinyl floors and designed to roll over thresholds
  • Aluminum external rail shield helps protect against abrasion damage
  • Safety guardrail

Specifications

Certifications/Compliance ANSI-A14-5-2007, OSHA
Dimensions (L x W x H) 120 x 32.25 x 9.6 in.
Height (English) 7 ft.
Length (English) 120 in.
Load Capacity (Metric) 136.1 kg
Load Capacity (English) 300 lb.
Model PT7400-4C Series
Quantity 1 Ea.
Width (English) 32.3 in.
Material Fiberglass
Product Type Platform Ladder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.